Motion
1820500000

SEALMASTER
1820500000

Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.3750 in Inner Ring Width, Open, Commercial Grade
Mi Item #00101309
MFR #1820500000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1820500000

Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.3750 in Inner Ring Width, Open, Commercial Grade
Mi Item #00101309
MFR #1820500000

Mfr description
COM 5 ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.5620 in, 14.28 mm
  • Bore Diameter  
    0.3125 in
  • Inner Ring Width  
    0.3750 in
  • Misalignment Angle  
    12 °
  • Outer Ring Width
    0.2810 in
  • Outside Diameter  
    0.7500 in
  • Overall Width
    0.3750 in
  • Weight
    0.03 lbs

Details

  • Additional Details
    Heat Treated, Chrome Plated Ball | Heat Treated, Plated Alloy steel race | Relubricatable | Corrosion Resistant
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Bearing Material
    Alloy Steel
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    COM 5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721703
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Carbon Steel - Corrosion Resistant Plating
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel - corrosion resistant coating
  • Radial Static Load Capacity
    6450 lbf
  • Series
    COM
  • Type Of Bearing
    Radial
  • UPC_NO
    662288721703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)