Motion
AB-8
AB - Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, Maintenance Free/Self-Lubricating
MI ITEM #00101311
MFR #AB-8
List Price$148.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AB - Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, Maintenance Free/Self-Lubricating
MI ITEM #00101311
MFR #AB-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.61/each for your price

Overview

Mfr description
AB-8T MALE L/H ROD END W/ PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    12 °
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    16238 lbs
  • Head Diameter
    1.3125 in
  • Head Width
    1/2 in
  • Ball Diameter
    0.9375 in
  • Series
    AB
  • UPC_NO
    190029028571
  • Weight
    0.25 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text