Motion
COM-6
Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.4060 in Inner Ring Width, Open
Mi Item #00101314
MFR #COM-6
Price$44.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.4060 in Inner Ring Width, Open
Mi Item #00101314
MFR #COM-6

Mfr description
COM-6 SPHERICAL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.84/each

Specifications

Dimensions

  • Ball Diameter
    0.6560 in
  • Bore Diameter  
    0.3750 in
  • Inner Ring Width  
    0.4060 in
  • Misalignment Angle  
    10 º
  • Outer Ring Width
    0.3120 in
  • Outside Diameter  
    0.8125 in
  • Weight
    0.038 lb

Details

  • Ball Material
    Low Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Low Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    8400 lbf
  • Series
    COM
  • Type Of Bearing
    Radial
  • UPC_NO
    190029022104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)