Motion
COM6
Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.406 in Inner Ring Width, Open
Mi Item #00101315
MFR #COM6
Price$57.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3750 in Bore, 0.8125 in OD, 0.406 in Inner Ring Width, Open
Mi Item #00101315
MFR #COM6

Mfr description
COM 6 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.40/each

Specifications

Dimensions

  • Ball Diameter
    0.625 in
  • Bore Diameter  
    0.3750 in
  • Inner Ring Width  
    0.406 in
  • Misalignment Angle  
    7.5 °
  • Outer Ring Width
    0.3120 in
  • Outside Diameter  
    0.8125 in
  • Overall Width
    0.4063 in
  • Weight
    0.04 lb

Details

  • Additional Details
    Open Type
  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    52100 Alloy Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    52100 Alloy Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    COM6
  • Manufacturer Upc Number
    637400153243
  • Outer Ring Material
    Carbon Steel
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    8250 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400153243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)