Motion
COM-8
Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 0.5000 in Inner Ring Width, Open
MI ITEM #00101328
MFR #COM-8
Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 0.5000 in Inner Ring Width, Open
MI ITEM #00101328
MFR #COM-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.45/each

Specifications

Dimensions

  • Ball Diameter
    0.8130 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.5000 in
  • Misalignment Angle  
    9.5 º
  • Outer Ring Width
    0.3900 in
  • Outside Diameter  
    1.0000 in
  • Weight
    0.065 lb

Details

  • Ball Material
    Low Carbon Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Outer Ring Material
    Low Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    13250 lbf
  • Series
    COM
  • Type Of Bearing
    Radial
  • UPC_NO
    190029022227

Overview

Mfr description
COM-8 SPHERICAL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text