Motion
COM8
Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 0.5000 in Inner Ring Width, Open
Mi Item #00101329
MFR #COM8
Price$47.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.5000 in Bore, 1.0000 in OD, 0.5000 in Inner Ring Width, Open
Mi Item #00101329
MFR #COM8

Mfr description
COM 8 ROD END
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.29/each

Specifications

Dimensions

  • Ball Diameter
    0.781 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.5000 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.3900 in
  • Outside Diameter  
    1.0000 in
  • Overall Width
    0.5000 in
  • Weight
    0.07 lb

Details

  • Additional Details
    Inner race directly contacts outer race for added strength and extra static capacity. Unique manufacturing process yields industry-leading conformity between ball and outer race for maximum capacity. Designed to support high loads, reversing loads, and shock loads
  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    52100 Alloy Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    52100 Alloy Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    COM8
  • Manufacturer Upc Number
    637400153267
  • Outer Ring Material
    Carbon Steel
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    13600 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400153267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)