Motion
COM9
RBC Heim Spherical Bearing - Series COM, 2 Piece - Metal to Metal
MI ITEM #00101336
MFR #COM9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Spherical Bearing - Series COM, 2 Piece - Metal to Metal
MI ITEM #00101336
MFR #COM9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
COM 9 SPHERICAL PLAIN BEARING

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Carbon Steel
  • Inner Ring Width
  • Ball Diameter
    0.875 in
  • Outer Ring Width
    0.4370 in
  • Overall Width
    0.5620 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    15900 lbf
  • Series
    Heim®
  • Manufacturer Upc Number
    637400153274
  • Application
    Clevis Applications, Pivot Points
  • Weight
    0.09 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text