Motion
COM10
Spherical Plain Bearing - 16 mm Bore, 1.1875 in OD, 0.625 in Inner Ring Width, Open
Mi Item #00101342
MFR #COM10
Price$78.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 16 mm Bore, 1.1875 in OD, 0.625 in Inner Ring Width, Open
Mi Item #00101342
MFR #COM10

Mfr description
COM 10 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.14/each

Specifications

Dimensions

  • Ball Diameter
    0.968 in
  • Bore Diameter  
    16 mm
  • Inner Ring Width  
    0.625 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.5000 in
  • Outside Diameter  
    1.1875 in
  • Overall Width
    0.6250 in
  • Weight
    0.12 lb

Details

  • Additional Details
    Relubricatable
  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    52100 Alloy Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    52100 Alloy Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400153175
  • Outer Ring Material
    Carbon Steel
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    21000 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400153175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)