Motion
COM 12
1821200000 Spherical Plain Bearing - 0.7500 in Bore, 1.4375 in OD, .7500 in Inner Ring Width, Open, Commercial Grade
MI ITEM #00101352
MFR #COM 12
Price$84.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1821200000 Spherical Plain Bearing - 0.7500 in Bore, 1.4375 in OD, .7500 in Inner Ring Width, Open, Commercial Grade
MI ITEM #00101352
MFR #COM 12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$84.41/each

Specifications

Dimensions

  • Ball Diameter
    1.1870 in
  • Bore Diameter  
    0.7500 in
  • Inner Ring Width  
    0.7500 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    0.5930 in
  • Outside Diameter  
    1.4375 in
  • Weight
    0.21 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    COM 12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721765
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Carbon Steel - Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel - corrosion resistant coating
  • Radial Static Load Capacity
    30000 lbf
  • Series
    COM
  • Type Of Bearing
    Radial
  • UPC_NO
    662288721765

Overview

Mfr description
COM 12 ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel race

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text