Motion
COM14
RBC Heim Spherical Bearing - Series COM, 2 Piece - Metal to Metal
MI ITEM #00101357
MFR #COM14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Spherical Bearing - Series COM, 2 Piece - Metal to Metal
MI ITEM #00101357
MFR #COM14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.312 in
  • Bore Diameter  
    0.8800 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    0.7030 in
  • Outside Diameter  
    1.5600 in
  • Overall Width
    0.8750 in
  • Weight
    0.27 lb

Details

  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    52100 Alloy Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400153199
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    41100 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400153199

Overview

Mfr description
COM14 SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text