Motion
1821400000

SEALMASTER
1821400000

1821400000 Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, .8750 in Inner Ring Width, Open, Commercial Grade
MI ITEM #00101359
MFR #1821400000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1821400000

1821400000 Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, .8750 in Inner Ring Width, Open, Commercial Grade
MI ITEM #00101359
MFR #1821400000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
COM 14 ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel race

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Carbon Steel - Corrosion Resistant Plating
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Inner Ring Width
  • Ball Diameter
    1.3120 in
  • Outer Ring Width
    0.7030 in
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Grade
    Commercial
  • Race Material
    Carbon Steel - corrosion resistant coating
  • Radial Static Load Capacity
    41100 lbf
  • Operating Temperature Range
    Max 350 °F
  • Series
    COM
  • Manufacturer Catalog Number
    COM 14
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662288721772
  • UPC_NO
    662288721772
  • Weight
    0.27 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text