Motion
COM16
Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1 in Inner Ring Width, Open
Mi Item #00101363
MFR #COM16
Price$106.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1 in Inner Ring Width, Open
Mi Item #00101363
MFR #COM16

Mfr description
COM 16 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.01/each

Specifications

Dimensions

  • Ball Diameter
    1.5 in
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1 in
  • Misalignment Angle  
    7.5 °
  • Outer Ring Width
    0.7970 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    1.0000 in
  • Weight
    0.38 lb

Details

  • Additional Details
    Metal to Metal | Inner race directly contacts outer race for added strength and extra static capacity | Designed to support high loads, reversing loads, and shock loads
  • Application
    Clevis Applications, Pivot Points
  • Ball Material
    52100 Alloy Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    52100 Alloy Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    COM16
  • Manufacturer Upc Number
    637400153205
  • Outer Ring Material
    Carbon Steel
  • Outer Ring Type
    Two-Piece
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    54700 lbf
  • Series
    Heim®
  • Type Of Bearing
    Spherical
  • UPC_NO
    637400153205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)