Motion
COM 16
1821600000 Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1.0000 in Inner Ring Width, Open, Commercial Grade
Mi Item #00101365
MFR #COM 16
Price$118.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1821600000 Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1.0000 in Inner Ring Width, Open, Commercial Grade
Mi Item #00101365
MFR #COM 16

Mfr description
COM 16 ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel race
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.73/each

Specifications

Dimensions

  • Ball Diameter
    1.5000 in
  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.0000 in
  • Misalignment Angle  
    9.5 °
  • Outer Ring Width
    0.7970 in
  • Outside Diameter  
    1.7500 in
  • Weight
    0.38 lbs

Details

  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    COM 16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288721789
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    Carbon Steel - Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Carbon Steel - corrosion resistant coating
  • Radial Static Load Capacity
    54700 lbf
  • Series
    COM
  • Type Of Bearing
    Radial
  • UPC_NO
    662288721789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)