Motion
HM3Y
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: .1900-32, Non-Lubricated
Mi Item #00101383
MFR #HM3Y
Price$57.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: .1900-32, Non-Lubricated
Mi Item #00101383
MFR #HM3Y

Mfr description
HM 3 Y ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.98/each

Specifications

Dimensions

  • Ball Diameter
    0.437 in
  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    0.250 in
  • Length To Ball Center
    1.2500 in
  • Misalignment Angle
    6.5 °
  • Overall Height
    1.5625 in
  • Shank Thread Length  
    0.7500 in
  • Shank Thread Size
    .1900-32
  • Thread Size
    3/16-32
  • Weight
    0.03 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Precision
  • Housing Material
    6 mm
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    637400201715
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    900 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400201715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)