Motion
KP21BFS428
RBC® Airframe Control Ball Bearing - 1.3125 in ID, 2.0625 in OD, 0.4370 in Width, Double Sealed, No Cage
Mi Item #00101623
MFR #KP21BFS428
Price$230.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 1.3125 in ID, 2.0625 in OD, 0.4370 in Width, Double Sealed, No Cage
Mi Item #00101623
MFR #KP21BFS428

Mfr description
KP 21 B FS428 (BACB10BW21) ACFT BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Fillet Radius
    0.61 mm
  • Inner Ring Width
    0.437 in
  • Outer Ring Width
    0.3750 in
  • Outside Diameter  
    2.0625 in
  • Overall Width  
    0.4370 in
  • Precision Rating
    Not Rated
  • Weight
    0.16 lb

Details

  • Additional Details
    KP21BFS428 - RBC Airframe Bearing - KP B Series - 1.313" Bore, 2.0625" OD, 0.437" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Double Sealed
  • Finish Coating
    Cadmium
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    637400551674
  • Max Rpm
    500 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    9840 lbf
  • Radial Static Load Capacity
    9840 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE-AS27642
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400551674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)