Motion
B540FS160
RBC® Airframe Control Ball Bearing - 0.8750 in ID, 1.3125 in OD, 0.2810 in Width, Open, No Cage
MI ITEM #00101700
MFR #B540FS160
Your Price$226.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 0.8750 in ID, 1.3125 in OD, 0.2810 in Width, Open, No Cage
MI ITEM #00101700
MFR #B540FS160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$226.99/each(List $261.04)

Overview

Mfr description
B 540 FS160 ACFT BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Ring Shape
    Straight
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Rpm
    500 rpm
  • Cage Material
    No Cage
  • Number Of Rows
    1
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Standards Met
    SAE-AS27646
  • Bearing Material
    52100 Bearing Quality Steel
  • Precision Rating
    Not Rated
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Finish Coating
    Uncoated
  • Outer Ring Width
    0.2500 in
  • Inner Ring Width
    0.281 in
  • Fillet Radius
    0.38 mm
  • Series
    RBC®
  • Manufacturer Upc Number
    637400551117
  • UPC_NO
    637400551117
  • Radial Dynamic Load Capacity
    4220 lbf
  • Weight
    0.04 lb
  • Radial Static Load Capacity
    4220 lbf
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Airframe Control Bearings
  • Additional Details
    B540FS160 - RBC Airframe Bearing - B500 Series - 0.875" Bore, 1.3125" OD, 0.281" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text