Specifications
Dimensions
- Bore Diameter1.2500 in
Details
- Bearing ElementNeedle Rollers
- Manufacturer Catalog Number4120510003
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeFlat
- SeriesCCYR
- UPC_NO726166509118
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)