Motion
1470808000

SEALMASTER
1470808000

1470808000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self Lubricating
MI ITEM #00101802
MFR #1470808000
Your Price$121.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1470808000

1470808000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self Lubricating
MI ITEM #00101802
MFR #1470808000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.77/each(List $140.04)

Overview

Mfr description
CTFD 8Y ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads Delrin Race Y Stud

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #1/2-20
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    3420 lbf
  • Operating Temperature Range
    Max 150 °F
  • Head Diameter
    1.3120 in
  • Lubrication
    Self Lubricating
  • Head Width
    0.5000 in
  • Series
    CTFD
  • Manufacturer Catalog Number
    CTFD 8Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288727637
  • UPC_NO
    662288727637
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.41 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text