Motion
CS192LW
Crowned Cam Follower-Hex Head - 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, 6.0000 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #00101818
MFR #CS192LW
Price$4,721.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Hex Head - 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, 6.0000 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #00101818
MFR #CS192LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,721.40/each

Specifications

Dimensions

  • Roller Diameter  
    6 in
  • Roller Width  
    3.2500 in
  • Stud Diameter  
    2.5000 in
  • Thread Size
    2-1/2-12
  • Weight
    32.85 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End, Stud Side
  • Max Rpm
    800 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    90000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    637400020699

Overview

Mfr description
CS 192 LW CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text