Motion
CH192LW
RBC Cam Follower, Heavy Duty Stud Type, Screwdriver Slot, Sealed, Crowned Outer Ring
Mi Item #00101822
MFR #CH192LW
Price$4,882.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Heavy Duty Stud Type, Screwdriver Slot, Sealed, Crowned Outer Ring
Mi Item #00101822
MFR #CH192LW

Mfr description
CH 192 LW CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,882.62/each

Specifications

Dimensions

  • Roller Diameter  
    6 in
  • Roller Width  
    3.2500 in
  • Stud Diameter  
    3.0000 in
  • Thread Length
    3.0000 in
  • Thread Size
    3-12
  • Weight
    32.85 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End, Stud Side
  • Lubrication Type
    Hex Head, Stud End
  • Manufacturer Upc Number
    637400020811
  • Max Rpm
    800 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    52000 lbf
  • Radial Static Load Capacity
    160000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    HexLube®
  • Stud Material
    Chrome Steel
  • Stud Type
    Heavy Stud
  • UPC_NO
    637400020811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)