Motion
XAB-6
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 7/16-20, Non-Lubricated
Mi Item #00101838
MFR #XAB-6
Price$80.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.3750 in, Shank Thread Size: 7/16-20, Non-Lubricated
Mi Item #00101838
MFR #XAB-6

Mfr description
XAB-6 MALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.87/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.1250 in
  • Head Width
    0.4060 in
  • Length To Ball Center
    2.1250 in
  • Misalignment Angle
    10 º
  • Overall Height
    2.6875 in
  • Shank Thread Length  
    1.3750 in
  • Shank Thread Size
    7/16-20
  • Thread Size
    7/16-20
  • Weight
    0.16 lb

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    17508 lbf
  • Rod End Type
    Male
  • Series
    XAB
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A-LH
  • UPC_NO
    190029045516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)