Motion
AW-7
AW - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, Maintenance Free/Self-Lubricating
Mi Item #00101909
MFR #AW-7
Price$130.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, Maintenance Free/Self-Lubricating
Mi Item #00101909
MFR #AW-7

Mfr description
AW-7T FEMALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.91/each

Specifications

Dimensions

  • Ball Diameter
    0.8125 in
  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    0.4375 in
  • Misalignment Angle
    14 °
  • Thread Size
    7/16-20
  • Weight
    0.20 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    10285 lbs
  • Rod End Type
    Female
  • Series
    AW
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    190029047220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)