Motion
MW-14
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14
MI ITEM #00101953
MFR #MW-14
List Price$487.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14
MI ITEM #00101953
MFR #MW-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$487.80/each for your price

Overview

Mfr description
MW-14 FEMALE ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    7/8-14
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    7 º
  • Thread Type
    UNF-2B
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    18476 lbf
  • Head Diameter
    2.0000 in
  • Head Width
    0.7650 in
  • Ball Diameter
    1.3750 in
  • Overall Height
    4.3750 in
  • Series
    MW
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029038761
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    1.03 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/8-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text