Motion
AM-5T
AM - Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, Maintenance Free/Self-Lubricating
Mi Item #00101976
MFR #AM-5T
Price$87.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM - Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, Maintenance Free/Self-Lubricating
Mi Item #00101976
MFR #AM-5T

Mfr description
AM-5T MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.32/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3437 in
  • Misalignment Angle
    14 °
  • Thread Size
    5/16-24
  • Weight
    0.07 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    7639 lbs
  • Rod End Type
    Male
  • Series
    AM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    190029046797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)