Motion
HB-8
HB - Female Threaded Right Hand Rod End - Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #00102012
MFR #HB-8
Price$115.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HB - Female Threaded Right Hand Rod End - Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #00102012
MFR #HB-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.03/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Head Diameter
    2.6250 in
  • Head Width
    11/16 in
  • Thread Size
    1/2-20
  • Weight
    0.63 lbs

Details

  • Housing Material
    Ductile Iron
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    HB
  • Thread Direction
    Right Hand
  • UPC_NO
    190029027826

Overview

Mfr description
HB-8 HANGER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought