Motion
NOS12T
NOS - Male Threaded Right Hand Rod End - Thread Size: M12 x 1.75, Bore Diameter: 12 mm
Mi Item #00102061
MFR #NOS12T
Price$34.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOS - Male Threaded Right Hand Rod End - Thread Size: M12 x 1.75, Bore Diameter: 12 mm
Mi Item #00102061
MFR #NOS12T

Mfr description
NOS12T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.34/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Thread Size
    M12 x 1.75

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    NOS
  • Thread Direction
    Right Hand
  • Thread Type
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)