Motion
MKP8AFS428
RBC® Airframe Control Ball Bearing - 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Double Sealed, No Cage
Mi Item #00102112
MFR #MKP8AFS428
Price$210.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC® Airframe Control Ball Bearing - 0.5000 in ID, 1.1250 in OD, 0.3750 in Width, Double Sealed, No Cage
Mi Item #00102112
MFR #MKP8AFS428

Mfr description
MKP 8 A FS428 ACFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.26/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Inner Ring Width
    0.3750 in
  • Outer Ring Width
    0.3130 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.05 lb

Details

  • Additional Details
    MKP8AFS428 - RBC Airframe Bearing - MKP A Series - 0.5" Bore, 1.125" OD, 0.375" Width
  • Application
    Used in aerospace and industrial applications that necessitate the most stringent tolerances.
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Double Sealed
  • Finish Coating
    Cadmium
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    637400553487
  • Max Rpm
    500 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    3910 lbf
  • Radial Static Load Capacity
    3910 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    RBC®
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    SAE-AS27641
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400553487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)