Motion
MKP12AFS428

RBC BEARINGS INC
MKP12AFS428

RBC® Airframe Control Ball Bearing - 0.7500 in ID, 1.6250 in OD, 0.4370 in Width, Double Sealed, No Cage
MI ITEM #00102118
MFR #MKP12AFS428
List Price$322.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RBC BEARINGS INC
MKP12AFS428

RBC® Airframe Control Ball Bearing - 0.7500 in ID, 1.6250 in OD, 0.4370 in Width, Double Sealed, No Cage
MI ITEM #00102118
MFR #MKP12AFS428

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$322.07/each for your price

Overview

Mfr description
MKP 12 A FS428 ACFT BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Ring Shape
    Straight
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Rpm
    500 rpm
  • Cage Material
    No Cage
  • Number Of Rows
    1
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Standards Met
    SAE-AS27641
  • Bearing Material
    52100 Bearing Quality Steel
  • Precision Rating
    Not Rated
  • Application
    Airframe Control
  • Finish Coating
    Cadmium
  • Outer Ring Width
    0.3750 in
  • Inner Ring Width
    0.437 in
  • Series
    RBC®
  • Manufacturer Upc Number
    637400552824
  • UPC_NO
    637400552824
  • Radial Dynamic Load Capacity
    8790 lbf
  • Weight
    0.13 lb
  • Radial Static Load Capacity
    8790 lbf
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Airframe Control Bearings
  • Additional Details
    MKP12AFS428 - RBC Airframe Bearing - MKP A Series - 0.75" Bore, 1.625" OD, 0.437" Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought