Specifications
Dimensions
- Bore Diameter0.8750 in
- Fillet Radius0.015 in
- Inner Ring Width0.281 in
- Outer Ring Width0.2500 in
- Outside Diameter1.3125 in
- Overall Width0.2810 in
- Precision RatingNot Rated
- Weight0.05 lb
Details
- Additional DetailsMB540FS160 - RBC Airframe Bearing - MB500 Series - 0.875" Bore, 1.3125" OD, 0.281" Width
- ApplicationAirframe Control
- Bearing Material52100 Bearing Quality Steel
- Bore TypeStraight
- Cage MaterialNo Cage
- Closure TypeOpen
- Finish CoatingSteel
- Internal ClearanceC0
- Manufacturer Product Page
- Manufacturer Upc Number637400554361
- Max Rpm500 rpm
- Number Of Rows1
- Outside Ring ShapeStraight
- Product TypeAirframe Control Bearings
- Radial Dynamic Load Capacity4220 lbf
- Radial Static Load Capacity4220 lbf
- Row Type Fill SlotSingle Row Non-Fill Slot
- SeriesRBC®
- Snap Ring IncludedWithout Snap Ring
- Type Of BearingBall Bearing
- UPC_NO637400554361
Overview
Mfr description
MB 540 FS160 ACFT BRG