Motion
KT556027C3
Needle Roller Bearing - 55 mm Bore, 60 mm OD, 27 mm Width
MI ITEM #00102205
MFR #KT556027C3
List Price$52.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 55 mm Bore, 60 mm OD, 27 mm Width
MI ITEM #00102205
MFR #KT556027C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.42/each for your price

Overview

Mfr description
KT556027 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    37600 N
  • Static Load Capacity
    93900 N
  • Max Rpm
    9000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT556027C3
  • Weight
    0.12 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT556027C3 Needle Roller Bearing features a 55 mm bore diameter, 60 mm outside diameter, 27 mm overall width, and 0.12 lb weight, making it suitable for gearboxes, electric motors, and construction equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text