Motion
SAL 6 E

SKF
SAL 6 E

Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 6 mm, Shank Thread Size: M6, No Fitting
MI ITEM #00102425
MFR #SAL 6 E
Price$125.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAL 6 E

Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 6 mm, Shank Thread Size: M6, No Fitting
MI ITEM #00102425
MFR #SAL 6 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.87/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Head Diameter
    22 mm
  • Shank Thread Size
    M6
  • Thread Size
    M6
  • Weight
    0.05 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Hole
  • Operating Temperature Range
    -30 to +130 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    8.15 kN
  • Rod End Type
    Male
  • Standards Met
    ISO 12240-4:1998
  • Thread Direction
    Left Hand
  • UPC_NO
    7316577003379

Overview

Mfr description
SAL 6 E ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought