Motion
SR2ASS
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1563 in Width, Double Sealed, Without Snap Ring
MI ITEM #00102462
MFR #SR2ASS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1563 in Width, Double Sealed, Without Snap Ring
MI ITEM #00102462
MFR #SR2ASS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SR2ASS3 G-2-HLA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +600 °F
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless Steel
  • Cage Material
    Stainless Steel
  • Fillet Radius
    0.3 mm
  • Standards Met
    AISI 440C
  • Series
    R
  • Radial Dynamic Load Capacity
    66 lbf
  • Radial Static Load Capacity
    10 lbf
  • Application
    Instrumentation
  • Manufacturer Catalog Number
    SR2ASS
  • UPC_NO
    4054364938246
  • Weight
    0.02 lbs
  • Description
    SR2ASS3 G-2-HLA
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has 0.1875 in bore diameter, double sealed closure, 0.5000 in outside diameter, and 0.1563 in width for compact radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text