Motion
SAL 17 ES

SKF
SAL 17 ES

Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 17 mm, Shank Thread Size: M16, No Fitting
MI ITEM #00102477
MFR #SAL 17 ES
Your Price$140.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAL 17 ES

Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 17 mm, Shank Thread Size: M16, No Fitting
MI ITEM #00102477
MFR #SAL 17 ES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$140.20/each(List $161.22)

Overview

Mfr description
SAL 17 ES ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M16
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Lubrication Hole
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    31 kN
  • Operating Temperature Range
    -30 to +130 °F
  • Head Diameter
    47 mm
  • Standards Met
    ISO 12240-4:1998
  • UPC_NO
    7316577105035
  • Weight
    0.46 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text