Motion
SFR2SS
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.3750 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring
MI ITEM #00102537
MFR #SFR2SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.3750 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring
MI ITEM #00102537
MFR #SFR2SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFR2SS3 G-2 P2S

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +600 °F
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless Steel
  • Cage Material
    Stainless Steel
  • Fillet Radius
    0.3 mm
  • Standards Met
    AISI 440C
  • Series
    FR
  • Radial Dynamic Load Capacity
    66 lbf
  • Radial Static Load Capacity
    10 lbf
  • Manufacturer Catalog Number
    SFR2SS
  • UPC_NO
    4054364937300
  • Weight
    0.02 lbs
  • Description
    SFR2SS3 G-2 P2S
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SFR2SS Radial/Deep Groove Ball Bearing features 0.1875 in bore diameter, straight bore, double shielded closure, 0.3750 in outside diameter, and 0.1562 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text