Motion
SR3SS
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1875 in Width, Double Shielded, Without Snap Ring
Mi Item #00102612
MFR #SR3SS
Price$671.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1875 in Width, Double Shielded, Without Snap Ring
Mi Item #00102612
MFR #SR3SS

Mfr description
SR3SS3 G-2-HLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1875 in
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.02 lbs

Details

  • Application
    Instrumentation
  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Cage Material
    Stainless Steel
  • Closure Type
    Double Shielded
  • Description
    SR3SS3 G-2-HLA
  • Finish Coating
    Uncoated
  • Long Description
    The SR3SS Radial/Deep Groove Ball Bearing features 0.1875 in bore diameter, straight bore, double shielded closure, 0.5000 in outside diameter, and 0.1875 in width.
  • Manufacturer Catalog Number
    SR3SS
  • Operating Temperature Range
    Maximum of +600 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    138 lbf
  • Radial Static Load Capacity
    27 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • UPC_NO
    4054364939427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)