Motion
GLE35-KRR-B

INA (SCHAEFFLER)
GLE35-KRR-B

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 37.70 mm Width, Medium Duty
Mi Item #00102624
MFR #GLE35-KRR-B
Price$187.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GLE35-KRR-B

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 37.70 mm Width, Medium Duty
Mi Item #00102624
MFR #GLE35-KRR-B

Mfr description
GLE35-XL-KRR-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.25/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    37.7 mm
  • Outer Ring Width  
    22.5 mm
  • Outside Diameter  
    2.8346 in
  • Overall Width
    37.70 mm
  • Weight
    1.14 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to +180 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    25500 N
  • Radial Static Load Capacity
    15300 N
  • Seal Type
    Contact Seal
  • Series
    GLE..-KRR
  • UPC_NO
    4012802799590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)