Motion
RC-121610-FS

JTEKT KOYO (NRB)
RC-121610-FS

Drawn Cup Needle Roller Bearing - Roller Clutch, 3/4 in Bore, 1.0000 in OD, 0.6250 in Width, Open
MI ITEM #00102632
MFR #RC-121610-FS
Price$31.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RC-121610-FS

Drawn Cup Needle Roller Bearing - Roller Clutch, 3/4 in Bore, 1.0000 in OD, 0.6250 in Width, Open
MI ITEM #00102632
MFR #RC-121610-FS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.89/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter  
    1.0000 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Torque
    206 in
  • Weight
    0.001 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    POM
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The RC-121610-FS is a drawn cup needle roller bearing with a 3/4 in bore diameter, open closure type, roller clutch design, 1.0000 in outside diameter, 0.6250 in overall width, and 0.001 lbs weight, suitable for precision clutch mechanisms.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    12000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    RC-FS
  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • UPC_NO
    605790188510

Overview

Mfr description
RC 121610FS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought