Motion
SR3SSX50
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.7500 in OD, 0.1875 in Width, Double Shielded, Without Snap Ring
MI ITEM #00102637
MFR #SR3SSX50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.7500 in OD, 0.1875 in Width, Double Shielded, Without Snap Ring
MI ITEM #00102637
MFR #SR3SSX50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SR3SSX50 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +600 °F
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless Steel
  • Cage Material
    Stainless Steel
  • Standards Met
    AISI 440C
  • Series
    R
  • Application
    Instrumentation
  • Manufacturer Catalog Number
    SR3SSX50
  • UPC_NO
    4054368493857
  • Weight
    0.04 lbs
  • Description
    SR3SSX50 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 0.1875 in bore diameter, straight type, double shielded closure, 0.7500 in outside diameter, and 0.1875 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text