Motion
SR4A
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2188 in Width, Open, Without Snap Ring
MI ITEM #00102645
MFR #SR4A
Price$579.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2188 in Width, Open, Without Snap Ring
MI ITEM #00102645
MFR #SR4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$579.64/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Fillet Radius
    0.41 mm
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.2188 in
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.04 lbs

Details

  • Application
    Instrumentation
  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SR4A3 O-11
  • Finish Coating
    Uncoated
  • Long Description
    The SR4A Radial/Deep Groove Ball Bearing features 0.2500 in bore diameter, straight bore, open closure, 0.7500 in outside diameter, and 0.2188 in width.
  • Manufacturer Catalog Number
    SR4A
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    256 lbf
  • Radial Static Load Capacity
    53 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    AISI 440C
  • UPC_NO
    4054364939779

Overview

Mfr description
SR4A3 O-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text