Motion
RAM-3
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Non-Lubricated
Mi Item #00102667
MFR #RAM-3
Price$124.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.1900 in, Shank Thread Size: 10-32, Non-Lubricated
Mi Item #00102667
MFR #RAM-3

Mfr description
RAM-3 MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.47/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Bore Diameter  
    0.1900 in
  • Head Diameter
    0.6250 in
  • Head Width
    0.2500 in
  • Length To Ball Center
    1.2500 in
  • Misalignment Angle
    13 º
  • Overall Height
    1.5625 in
  • Shank Thread Length  
    0.7500 in
  • Shank Thread Size
    10-32
  • Thread Size
    10-32
  • Weight
    0.028 lb

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Electroless Nickel Plated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    2851 lbf
  • Rod End Type
    Male
  • Series
    RAM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029041532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)