Motion
SFR4SS3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1875 in Width, Double Shielded, Without Snap Ring
MI ITEM #00102736
MFR #SFR4SS3
Your Price$613.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1875 in Width, Double Shielded, Without Snap Ring
MI ITEM #00102736
MFR #SFR4SS3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$613.74/each(List $736.49)

Overview

Mfr description
SFR4SS3 G-2 P2S

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +600 °F
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless Steel
  • Cage Material
    Stainless Steel
  • Fillet Radius
    0.3 mm
  • Standards Met
    AISI 440C
  • Series
    FR
  • Radial Dynamic Load Capacity
    156 lbf
  • Radial Static Load Capacity
    35 lbf
  • Manufacturer Catalog Number
    SFR4SS3
  • UPC_NO
    4054364937706
  • Weight
    0.03 lbs
  • Description
    SFR4SS3 G-2 P2S
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing is 0.2500 in bore diameter, double shielded, 0.6250 in outside diameter, and 0.1875 in width for precise needs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text