Motion
SR6FF
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2813 in Width, Double Sealed, Without Snap Ring
MI ITEM #00102760
MFR #SR6FF
Your Price$524.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2813 in Width, Double Sealed, Without Snap Ring
MI ITEM #00102760
MFR #SR6FF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$524.89/each(List $629.86)

Overview

Mfr description
SR6FF3 G-2

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +300 °F, Maximum of +350 °F
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless Steel
  • Cage Material
    Aluminum/Fiber Laminate
  • Fillet Radius
    0.41 mm
  • Max Rpm
    650000 rpm
  • Standards Met
    AISI 440C
  • Series
    R
  • Radial Dynamic Load Capacity
    349 lbf
  • Radial Static Load Capacity
    83 lbf
  • Application
    Instrumentation
  • Manufacturer Catalog Number
    SR6FF
  • UPC_NO
    4054364963798
  • Weight
    0.04 lbs
  • Description
    SR6FF3 G-2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SR6FF Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, double sealed closure, 0.8750 in outside diameter, and 0.2813 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text