Motion
1410608000

SEALMASTER
1410608000

Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: #3/8-24, Lubrication Fitting
Mi Item #00102972
MFR #1410608000
Price$90.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1410608000

Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: #3/8-24, Lubrication Fitting
Mi Item #00102972
MFR #1410608000

Mfr description
TR 6Y ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads One-Piece Carbon Steel Outer Race Y Stud
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.95/each

Specifications

Dimensions

  • Ball Diameter
    0.7180 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4060 in
  • Length To Ball Center
    1.6300 in
  • Misalignment Angle
    22.6 °
  • Shank Thread Length  
    23 mm
  • Shank Thread Size
    #3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.20 lbs

Details

  • Axial Static Load Capacity
    445 lbs
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • CAD Drawing
  • Finish Coating
    Corrosion Resistant Plating
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TR 6Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288720416
  • Max Operating Temperature
    350 °F
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    4450 lbf
  • Rod End Type
    Female
  • Series
    TR
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288720416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)