Motion
38FF3
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #00103012
MFR #38FF3
Price$508.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #00103012
MFR #38FF3

Mfr description
38FF3 G-76
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.06/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Aluminum/Fiber Laminate
  • Closure Type
    Double Sealed
  • Description
    38FF3 G-76
  • Finish Coating
    Uncoated
  • Long Description
    Radial/Deep Groove Ball Bearing with 8 mm bore, double sealed closure, 22 mm outside diameter, and 7 mm width for small radial bearings.
  • Manufacturer Catalog Number
    38FF3
  • Max Rpm
    86000 rpm
  • Operating Temperature Range
    Maximum of +300 °F, Maximum of +350 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    349 lbf
  • Radial Static Load Capacity
    83 lbf
  • Series
    30
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054364950897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)