Motion
38FFTX2K3
Spindle & Precision Machine Tool Angular Contact Bearing - 8 mm Bore, 22 mm OD, 0.4063 in Width, Double Sealed
MI ITEM #00103014
MFR #38FFTX2K3
Price$484.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 8 mm Bore, 22 mm OD, 0.4063 in Width, Double Sealed
MI ITEM #00103014
MFR #38FFTX2K3

Mfr description
38FFTX2K3 G-76
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.25/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    0.4063 in
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Aluminum, Phenolic Resin
  • Closure Type
    Double Sealed
  • Description
    38FFTX2K3 G-76
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    86000 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    590 lbf
  • Radial Static Load Capacity
    215 lbf
  • Series
    30
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054364950804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)