Motion
38H
Angular Contact Bearing - 8 mm Bore, 22 mm OD, 7 mm Width, Open, Without Snap Ring, 14 ° Contact Angle, C0
MI ITEM #00103016
MFR #38H
Your Price$404.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 8 mm Bore, 22 mm OD, 7 mm Width, Open, Without Snap Ring, 14 ° Contact Angle, C0
MI ITEM #00103016
MFR #38H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$404.43/each(List $485.33)

Overview

Mfr description
38H O-11 P2S

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    14 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    557 lbf
  • Radial Static Load Capacity
    206 lbf
  • Operating Temperature Range
    Maximum of +300 °F
  • Cage Material
    Phenolic Resin
  • Max Rpm
    132000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    0.3 mm
  • Series
    30
  • Standards Met
    SAE 52100
  • Weight
    0.04 lbs
  • UPC_NO
    4054364951030
  • Description
    38H O-11 P2S
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text