Motion
38SS3
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00103023
MFR #38SS3
Your Price$418.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00103023
MFR #38SS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$418.75/each(List $502.50)

Overview

Mfr description
38SS3 G-2

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +600 °F
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Stainless Steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    86000 rpm
  • Series
    30
  • Radial Dynamic Load Capacity
    349 lbf
  • Radial Static Load Capacity
    83 lbf
  • Manufacturer Catalog Number
    38SS3
  • UPC_NO
    4054364951443
  • Weight
    0.04 lbs
  • Description
    38SS3 G-2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 38SS3 Radial/Deep Groove Ball Bearing features 8 mm bore diameter, straight bore, double shielded closure, 22 mm outside diameter, and 7 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text