Motion
38SSTX2K3
Spindle & Precision Machine Tool Angular Contact Bearing - 8 mm Bore, 22 mm OD, 0.4063 in Width, Double Sealed
MI ITEM #00103025
MFR #38SSTX2K3
List Price$424.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 8 mm Bore, 22 mm OD, 0.4063 in Width, Double Sealed
MI ITEM #00103025
MFR #38SSTX2K3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$424.38/each for your price

Overview

Mfr description
38SSTX2K3 G-76 P2S 00549

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Operating Temperature Range
    Maximum of +300 °F
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    590 lbf
  • Radial Static Load Capacity
    215 lbf
  • Bearing Material
    Steel
  • Max Rpm
    86000 rpm
  • Cage Material
    Aluminum, Phenolic Resin
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.3 mm
  • Series
    30
  • UPC_NO
    4054364951245
  • Description
    38SSTX2K3 G-76 P2S 00549
  • Weight
    0.05 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text