Motion
100FF3 G-74
Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, Double Sealed
MI ITEM #00103059
MFR #100FF3 G-74
List Price$810.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, Double Sealed
MI ITEM #00103059
MFR #100FF3 G-74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$810.40/each for your price

Overview

Mfr description
100FF3 G-74

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Operating Temperature Range
    -40 to +300 °F
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1001 lbf
  • Radial Static Load Capacity
    627 lbf
  • Bearing Material
    Steel
  • Max Rpm
    650000 rpm
  • Cage Material
    Aluminum/Fiber Laminate
  • Finish Coating
    Uncoated
  • Resistance Features
    Corrosion Resistant
  • Fillet Radius
    0.3 mm
  • Series
    100
  • Standards Met
    SAE 52100
  • UPC_NO
    4054364942670
  • Description
    100FF3 G-74
  • Weight
    0.06 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text