Motion
100SS3
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00103069
MFR #100SS3
Your Price$552.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #00103069
MFR #100SS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$552.20/each(List $662.63)

Overview

Mfr description
100SS3 G-74

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +600 °F
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Stainless Steel
  • Fillet Radius
    0.3 mm
  • Standards Met
    SAE 52100
  • Series
    100
  • Radial Dynamic Load Capacity
    1001 lbf
  • Radial Static Load Capacity
    627 lbf
  • Manufacturer Catalog Number
    100SS3
  • UPC_NO
    4054364942793
  • Weight
    0.06 lbs
  • Description
    100SS3 G-74
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 100SS3 Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, double shielded closure, 26 mm outside diameter, and 8 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text